Zoro Homepage

Parallel Gripper, Three Jaw, Viton

  • Mfr # RPC-356M-V

  • Zoro # G3144587


product price: $5,850.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Three Jaw,Viton
Stroke Length
28.4 mm
Maximum Actuation Time
0.5 sec
Accuracy
+/-0.05 mm
Minimum Operating Pressure
1.4 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-356M-V
Zoro #
G3144587
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
28.4 mm
Maximum Finger/Jaw Length
152 mm
Overall Width
146 mm
Overall Height
101.1 mm
Inlet Size
1/8 in

Details

Item
Parallel Gripper,Three Jaw,Viton
Product Type
Parallel Gripper,Three Jaw,Viton
Maximum Actuation Time
0.5 sec
Accuracy
+/-0.05 mm
Minimum Operating Pressure
1.4 bar
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Temperature
150 Degrees C
System of Measurement
Metric
Seal Material
Viton
Air Inlet Type
NPT
Total Rated Grip Force @ 100 psi
6,339 N
IP Rating
IP54
Weight
4.4 kg
Displacement
253 cc
Repeatability
+/-0.03 mm
Series
RPC
Maximum Operating Pressure
7 bar

Description

Parallel Gripper,Three Jaw,Viton, Series RPC, Stroke Length 28.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 146 mm, Overall Height 101.1 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 4.4 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 6,339 N, IP Rating IP54, Seal Material Viton, Displacement 253 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.