Zoro Homepage

Parallel Gripper, Wide Body, Metric

  • Mfr # RPW-625M-1-V

  • Zoro # G1163499


product price: $2,780.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Wide Body,Metric
Accuracy
+/-0.08 mm
Maximum Operating Temperature
150 Degrees C
Seal Material
Viton
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-625M-1-V
Zoro #
G1163499
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Open Width
219 mm
Overall Width
168 mm
Overall Height
82.3 mm
Stroke Length
50.8 mm
Maximum Finger/Jaw Length
381 mm

Details

Item
Parallel Gripper,Wide Body,Metric
Product Type
Parallel Gripper,Wide Body,Metric
Accuracy
+/-0.08 mm
Maximum Operating Temperature
150 Degrees C
Seal Material
Viton
IP Rating
IP54
Minimum Operating Pressure
3 bar
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Pressure
7 bar
Repeatability
+/-0.03 mm
Weight
2.95 kg
Maximum Actuation Time
0.52 sec
Series
RPW
Total Rated Grip Force @ 100 psi
1,068 N
System of Measurement
Metric
Air Inlet Type
G
Operation Type
Synchronous
Displacement
21.6 cc

Description

Parallel Gripper,Wide Body,Metric, Series RPW, Open Width 219 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 168 mm, Overall Height 82.3 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 2.95 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,068 N, IP Rating IP54, Seal Material Viton, Displacement 21.6 cc, Accuracy +/-0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.