Parallel Gripper, Wide Body, Metric
Mfr # RPW-625M-2-V
Zoro # G1163587
product price: $3,281.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Wide Body,Metric
Maximum Operating Pressure
7 bar
Maximum Finger/Jaw Length
381 mm
Open Width
321 mm
Operation Type
Synchronous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPW-625M-2-V
Zoro #
G1163587
UPC #
-
Country of Origin
United States
Dimensions
Maximum Finger/Jaw Length
381 mm
Open Width
321 mm
Stroke Length
88.9 mm
Overall Height
82.3 mm
Inlet Size
1/8 in
Overall Width
232 mm
Details
Item
Parallel Gripper,Wide Body,Metric
Product Type
Parallel Gripper,Wide Body,Metric
Maximum Operating Pressure
7 bar
Operation Type
Synchronous
Maximum Operating Temperature
150 Degrees C
Repeatability
+/-0.03 mm
Series
RPW
IP Rating
IP54
Displacement
37.9 cc
Minimum Operating Pressure
3 bar
Minimum Operating Temperature
-30 Degrees C
Accuracy
+/-0.08 mm
Air Inlet Type
G
Seal Material
Viton
Total Rated Grip Force @ 100 psi
1,068 N
System of Measurement
Metric
Maximum Actuation Time
0.69 sec
Weight
3.6 kg
Description
Parallel Gripper,Wide Body,Metric, Series RPW, Open Width 321 mm, Stroke Length 88.9 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 232 mm, Overall Height 82.3 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 3.6 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,068 N, IP Rating IP54, Seal Material Viton, Displacement 37.9 cc, Accuracy +/-0.08 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.