Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Wide Body, Non Synchro

  • Mfr # RPW-375-2-NS

  • Zoro # G1161511


product price: $2,518.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Wide Body, Non Synchro
IP Rating
IP54
Inlet Size
M5
Series
RPW
Repeatability
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-375-2-NS
Zoro #
G1161511
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Open Width
7 3/8 in
Overall Width
5 3/8 in
Stroke Length
2 in
Maximum Finger/Jaw Length
6 in
Overall Height
2 in

Details

Item
Parallel Gripper, Wide Body, Non Synchro
Product Type
Parallel Gripper, Wide Body, Non Synchro
IP Rating
IP54
Series
RPW
Repeatability
+/-0.001 in
Weight
2 lb
Maximum Operating Temperature
180 Degrees F
Minimum Operating Pressure
40 psi
Accuracy
+/-0.002 in
Total Rated Grip Force @ 100 psi
400.33 N
Operation Type
Non-synchronous
Displacement
19.66 cc
Maximum Actuation Time
0.25 sec
Seal Material
Buna-N
Maximum Operating Pressure
100 psi
System of Measurement
Inch
Minimum Operating Temperature
-30 Degrees F

Description

Parallel Gripper, Wide Body, Non Synchro, Series RPW, Open Width 7 3/8 in, Stroke Length 2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Width 5 3/8 in, Overall Height 2 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 400.33 N, IP Rating IP54, Seal Material Buna-N, Displacement 19.66 cc, Accuracy +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.