Zoro Homepage

Parallel Gripper, Wide Body, Non Synchron

  • Mfr # RPW-250M-NS

  • Zoro # G1162686


product price: $1,789.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Wide Body,Non Synchron
Total Rated Grip Force @ 100 psi
222 N
Maximum Operating Temperature
80 Degrees C
Accuracy
+/-0.05 mm
Weight
0.3 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-250M-NS
Zoro #
G1162686
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Overall Height
31.5 mm
Maximum Finger/Jaw Length
102 mm
Overall Width
74 mm
Open Width
93 mm
Stroke Length
19.1 mm

Details

Item
Parallel Gripper, Wide Body,Non Synchron
Product Type
Parallel Gripper, Wide Body,Non Synchron
Total Rated Grip Force @ 100 psi
222 N
Maximum Operating Temperature
80 Degrees C
Accuracy
+/-0.05 mm
Weight
0.3 kg
Operation Type
Non-synchronous
IP Rating
IP54
Maximum Actuation Time
0.16 sec
Repeatability
+/-0.03 mm
System of Measurement
Metric
Series
RPW
Displacement
3.8 cc
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
3 bar
Seal Material
Buna-N

Description

Parallel Gripper, Wide Body,Non Synchron, Series RPW, Open Width 93 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 74 mm, Overall Height 31.5 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.3 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 3.8 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.