Zoro Homepage

Parallel Gripper, Wide Body, Non Synchron

  • Mfr # RPW-375-1-NS-V

  • Zoro # G1162248


product price: $2,365.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Wide Body,Non Synchron
Total Rated Grip Force @ 100 psi
400.33 N
Maximum Operating Pressure
100 psi
Weight
1.3 lb
Maximum Actuation Time
0.2 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-375-1-NS-V
Zoro #
G1162248
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Maximum Finger/Jaw Length
6 in
Overall Width
3 3/4 in
Stroke Length
1 in
Overall Height
2 in
Open Width
4 3/4 in

Details

Item
Parallel Gripper,Wide Body,Non Synchron
Product Type
Parallel Gripper,Wide Body,Non Synchron
Total Rated Grip Force @ 100 psi
400.33 N
Maximum Operating Pressure
100 psi
Weight
1.3 lb
Maximum Actuation Time
0.2 sec
Repeatability
+/-0.001 in
Displacement
9.83 cc
Maximum Operating Temperature
300 Degrees F
Accuracy
+/-0.002 in
System of Measurement
Inch
Minimum Operating Temperature
-20 Degrees F
Series
RPW
Minimum Operating Pressure
40 psi
IP Rating
IP54
Seal Material
Viton
Operation Type
Non-synchronous

Description

Parallel Gripper,Wide Body,Non Synchron, Series RPW, Open Width 4 3/4 in, Stroke Length 1 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Width 3 3/4 in, Overall Height 2 in, Inlet Size M5, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 1.3 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 400.33 N, IP Rating IP54, Seal Material Viton, Displacement 9.83 cc, Accuracy +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.