Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Wide Body, Non Synchron

  • Mfr # RPW-375M-1-NS

  • Zoro # G1162756


product price: $1,904.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Wide Body,Non Synchron
Series
RPW
Maximum Finger/Jaw Length
153 mm
Operation Type
Non-synchronous
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-375M-1-NS
Zoro #
G1162756
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
153 mm
Inlet Size
M5
Open Width
120 mm
Overall Height
50.5 mm
Stroke Length
25.4 mm
Overall Width
95 mm

Details

Item
Parallel Gripper, Wide Body,Non Synchron
Product Type
Parallel Gripper, Wide Body,Non Synchron
Series
RPW
Operation Type
Non-synchronous
IP Rating
IP54
Repeatability
+/-0.03 mm
System of Measurement
Metric
Accuracy
+/-0.05 mm
Minimum Operating Pressure
3 bar
Minimum Operating Temperature
-35 Degrees C
Weight
0.59 kg
Seal Material
Buna-N
Maximum Operating Pressure
7 bar
Total Rated Grip Force @ 100 psi
400 N
Maximum Operating Temperature
80 Degrees C
Maximum Actuation Time
0.2 sec
Displacement
9.8 cc

Description

Parallel Gripper, Wide Body,Non Synchron, Series RPW, Open Width 120 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 95 mm, Overall Height 50.5 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.59 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 400 N, IP Rating IP54, Seal Material Buna-N, Displacement 9.8 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.