Parallel Gripper, Wide Body, Non Synchron
Mfr # RPW-375M-2-NS-V
Zoro # G1163115
product price: $2,466.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper, Wide Body,Non Synchron
System of Measurement
Metric
Open Width
187 mm
Minimum Operating Temperature
-30 Degrees C
Operation Type
Non-synchronous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPW-375M-2-NS-V
Zoro #
G1163115
UPC #
-
Country of Origin
United States
Dimensions
Open Width
187 mm
Maximum Finger/Jaw Length
153 mm
Overall Height
50.5 mm
Inlet Size
M5
Stroke Length
50.8 mm
Overall Width
136 mm
Details
Item
Parallel Gripper, Wide Body,Non Synchron
Product Type
Parallel Gripper, Wide Body,Non Synchron
System of Measurement
Metric
Minimum Operating Temperature
-30 Degrees C
Operation Type
Non-synchronous
Weight
0.91 kg
Accuracy
+/-0.05 mm
Minimum Operating Pressure
3 bar
IP Rating
IP54
Displacement
9.8 cc
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
150 Degrees C
Seal Material
Viton
Series
RPW
Repeatability
+/-0.03 mm
Total Rated Grip Force @ 100 psi
400 N
Maximum Actuation Time
0.25 sec
Description
Parallel Gripper, Wide Body,Non Synchron, Series RPW, Open Width 187 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 136 mm, Overall Height 50.5 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.91 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 400 N, IP Rating IP54, Seal Material Viton, Displacement 9.8 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.