Zoro Homepage

Parallel Gripper, Wide Body, Non Synchron

  • Mfr # RPW-375M-2-NS

  • Zoro # G1163106


product price: $2,201.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Wide Body,Non Synchron
Overall Height
50.5 mm
Displacement
9.8 cc
Maximum Actuation Time
0.25 sec
Accuracy
+/-0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-375M-2-NS
Zoro #
G1163106
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
50.5 mm
Overall Width
136 mm
Inlet Size
M5
Stroke Length
50.8 mm
Maximum Finger/Jaw Length
153 mm
Open Width
187 mm

Details

Item
Parallel Gripper, Wide Body,Non Synchron
Product Type
Parallel Gripper, Wide Body,Non Synchron
Displacement
9.8 cc
Maximum Actuation Time
0.25 sec
Accuracy
+/-0.05 mm
Weight
0.91 kg
Series
RPW
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
400 N
IP Rating
IP54
Maximum Operating Pressure
7 bar
Operation Type
Non-synchronous
Minimum Operating Temperature
-35 Degrees C
Minimum Operating Pressure
3 bar
Maximum Operating Temperature
80 Degrees C
Seal Material
Buna-N
Repeatability
+/-0.03 mm

Description

Parallel Gripper, Wide Body,Non Synchron, Series RPW, Open Width 187 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 136 mm, Overall Height 50.5 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.91 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 400 N, IP Rating IP54, Seal Material Buna-N, Displacement 9.8 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.