Parallel Gripper, Wide Body, Non Synchron
Mfr # RPW-500-1-NS-V
Zoro # G1163130
product price: $3,135.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Wide Body,Non Synchron
Maximum Actuation Time
0.25 sec
IP Rating
IP54
Maximum Operating Pressure
100 psi
Air Inlet Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPW-500-1-NS-V
Zoro #
G1163130
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1/8 in
Overall Width
5 1/4 in
Open Width
6 3/4 in
Overall Height
2 5/8 in
Stroke Length
1 1/2 in
Maximum Finger/Jaw Length
12 in
Details
Item
Parallel Gripper,Wide Body,Non Synchron
Product Type
Parallel Gripper,Wide Body,Non Synchron
Maximum Actuation Time
0.25 sec
IP Rating
IP54
Maximum Operating Pressure
100 psi
Air Inlet Type
G
Weight
3 lb
Maximum Operating Temperature
300 Degrees F
Seal Material
Viton
Minimum Operating Temperature
-20 Degrees F
System of Measurement
Inch
Minimum Operating Pressure
40 psi
Accuracy
+/-0.003 in
Displacement
29.5 cc
Total Rated Grip Force @ 100 psi
667.23 N
Series
RPW
Operation Type
Non-synchronous
Repeatability
+/-0.001 in
Description
Parallel Gripper,Wide Body,Non Synchron, Series RPW, Open Width 6 3/4 in, Stroke Length 1 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Width 5 1/4 in, Overall Height 2 5/8 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 3 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 667.23 N, IP Rating IP54, Seal Material Viton, Displacement 29.5 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.