Parallel Gripper, Wide Body, Non Synchron
Mfr # RPW-500M-1-NS-V
Zoro # G1162397
product price: $2,819.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper, Wide Body,Non Synchron
Series
RPW
Repeatability
+/-0.03 mm
Maximum Finger/Jaw Length
305 mm
Air Inlet Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPW-500M-1-NS-V
Zoro #
G1162397
UPC #
-
Country of Origin
United States
Dimensions
Maximum Finger/Jaw Length
305 mm
Overall Height
66.4 mm
Overall Width
132 mm
Inlet Size
1/8 in
Open Width
171 mm
Stroke Length
38.1 mm
Details
Item
Parallel Gripper, Wide Body,Non Synchron
Product Type
Parallel Gripper, Wide Body,Non Synchron
Series
RPW
Repeatability
+/-0.03 mm
Air Inlet Type
G
Minimum Operating Pressure
3 bar
Displacement
29.5 cc
Weight
1.4 kg
Seal Material
Viton
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
667 N
Maximum Operating Pressure
7 bar
Accuracy
+/-0.08 mm
Maximum Operating Temperature
150 Degrees C
System of Measurement
Metric
IP Rating
IP54
Operation Type
Non-synchronous
Maximum Actuation Time
0.25 sec
Description
Parallel Gripper, Wide Body,Non Synchron, Series RPW, Open Width 171 mm, Stroke Length 38.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 132 mm, Overall Height 66.4 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.4 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 667 N, IP Rating IP54, Seal Material Viton, Displacement 29.5 cc, Accuracy +/-0.08 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.