Zoro Homepage

Parallel Gripper, Wide Body, Non Synchron

  • Mfr # RPW-500M-2-NS-V

  • Zoro # G1162485


product price: $2,819.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Wide Body,Non Synchron
Inlet Size
1/8 in
Overall Width
170 mm
Seal Material
Viton
Maximum Finger/Jaw Length
305 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-500M-2-NS-V
Zoro #
G1162485
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Overall Width
170 mm
Maximum Finger/Jaw Length
305 mm
Overall Height
66.4 mm
Stroke Length
63.5 mm
Open Width
234 mm

Details

Item
Parallel Gripper, Wide Body,Non Synchron
Product Type
Parallel Gripper, Wide Body,Non Synchron
Seal Material
Viton
Series
RPW
Minimum Operating Pressure
3 bar
Air Inlet Type
G
Displacement
49.2 cc
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-30 Degrees C
Operation Type
Non-synchronous
System of Measurement
Metric
Accuracy
+/-0.08 mm
Maximum Operating Temperature
150 Degrees C
Repeatability
+/-0.03 mm
Weight
1.85 kg
IP Rating
IP54
Maximum Actuation Time
0.33 sec
Total Rated Grip Force @ 100 psi
667 N

Description

Parallel Gripper, Wide Body,Non Synchron, Series RPW, Open Width 234 mm, Stroke Length 63.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 170 mm, Overall Height 66.4 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.85 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 667 N, IP Rating IP54, Seal Material Viton, Displacement 49.2 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.