Zoro Homepage

Parallel Gripper, Wide Body, Non Synchron

  • Mfr # RPW-625-1-NS

  • Zoro # G1163359


product price: $2,953.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Wide Body,Non Synchron
Inlet Size
1/8 in
Maximum Actuation Time
0.52 sec
System of Measurement
Inch
Weight
6.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-625-1-NS
Zoro #
G1163359
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Stroke Length
2 in
Maximum Finger/Jaw Length
15 in
Overall Height
3 1/4 in
Open Width
8 5/8 in
Overall Width
6 5/8 in

Details

Item
Parallel Gripper,Wide Body,Non Synchron
Product Type
Parallel Gripper,Wide Body,Non Synchron
Maximum Actuation Time
0.52 sec
System of Measurement
Inch
Weight
6.5 lb
Minimum Operating Temperature
-30 Degrees F
Minimum Operating Pressure
40 psi
Series
RPW
Maximum Operating Pressure
100 psi
Repeatability
+/-0.001 in
Total Rated Grip Force @ 100 psi
1,067.57 N
IP Rating
IP54
Displacement
21.63 cc
Accuracy
+/-0.003 in
Air Inlet Type
G
Operation Type
Non-synchronous
Seal Material
Buna-N
Maximum Operating Temperature
180 Degrees F

Description

Parallel Gripper,Wide Body,Non Synchron, Series RPW, Open Width 8 5/8 in, Stroke Length 2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Width 6 5/8 in, Overall Height 3 1/4 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 6.5 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,067.57 N, IP Rating IP54, Seal Material Buna-N, Displacement 21.63 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.