Parallel Gripper, Wide Body, Non Synchron
Mfr # RPW-625M-1-NS-V
Zoro # G1163480
product price: $2,874.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Wide Body,Non Synchron
Stroke Length
50.8 mm
Weight
2.95 kg
Seal Material
Viton
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPW-625M-1-NS-V
Zoro #
G1163480
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
50.8 mm
Overall Height
82.3 mm
Maximum Finger/Jaw Length
381 mm
Overall Width
168 mm
Inlet Size
1/8 in
Open Width
219 mm
Details
Item
Parallel Gripper,Wide Body,Non Synchron
Product Type
Parallel Gripper,Wide Body,Non Synchron
Weight
2.95 kg
Seal Material
Viton
System of Measurement
Metric
Repeatability
+/-0.03 mm
IP Rating
IP54
Accuracy
+/-0.08 mm
Series
RPW
Maximum Operating Temperature
150 Degrees C
Maximum Actuation Time
0.52 sec
Air Inlet Type
G
Total Rated Grip Force @ 100 psi
1,068 N
Minimum Operating Temperature
-30 Degrees C
Operation Type
Non-synchronous
Displacement
21.6 cc
Minimum Operating Pressure
3 bar
Maximum Operating Pressure
7 bar
Description
Parallel Gripper,Wide Body,Non Synchron, Series RPW, Open Width 219 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 168 mm, Overall Height 82.3 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 2.95 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,068 N, IP Rating IP54, Seal Material Viton, Displacement 21.6 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.