Zoro Homepage

Parallel Gripper, Wide Body, Non Synchron

  • Mfr # RPW-625M-2-NS

  • Zoro # G1163569


product price: $3,453.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Wide Body,Non Synchron
Maximum Actuation Time
0.69 sec
Displacement
37.9 cc
Operation Type
Non-synchronous
Weight
3.6 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-625M-2-NS
Zoro #
G1163569
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
232 mm
Inlet Size
1/8 in
Overall Height
82.3 mm
Maximum Finger/Jaw Length
381 mm
Stroke Length
88.9 mm
Open Width
321 mm

Details

Item
Parallel Gripper,Wide Body,Non Synchron
Product Type
Parallel Gripper,Wide Body,Non Synchron
Maximum Actuation Time
0.69 sec
Displacement
37.9 cc
Operation Type
Non-synchronous
Weight
3.6 kg
Series
RPW
Maximum Operating Temperature
80 Degrees C
Air Inlet Type
G
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Total Rated Grip Force @ 100 psi
1,068 N
Minimum Operating Temperature
-35 Degrees C
Minimum Operating Pressure
3 bar
Accuracy
+/-0.08 mm
Seal Material
Buna-N
Repeatability
+/-0.03 mm
IP Rating
IP54

Description

Parallel Gripper,Wide Body,Non Synchron, Series RPW, Open Width 321 mm, Stroke Length 88.9 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 232 mm, Overall Height 82.3 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 3.6 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,068 N, IP Rating IP54, Seal Material Buna-N, Displacement 37.9 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.