Parallel Gripper, Wide Body, Non Synchron
Mfr # RPW-750-NS-V
Zoro # G1163760
product price: $4,795.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Wide Body,Non Synchron
Air Inlet Type
G
Accuracy
+/-0.003 in
Maximum Operating Pressure
100 psi
Seal Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPW-750-NS-V
Zoro #
G1163760
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
4 1/2 in
Open Width
16 1/8 in
Overall Width
11 5/8 in
Inlet Size
1/8 in
Overall Height
3 7/8 in
Details
Item
Parallel Gripper,Wide Body,Non Synchron
Product Type
Parallel Gripper,Wide Body,Non Synchron
Air Inlet Type
G
Accuracy
+/-0.003 in
Maximum Operating Pressure
100 psi
Seal Material
Viton
IP Rating
IP54
Series
RPW
Displacement
232.69 cc
Maximum Actuation Time
1 sec
Maximum Operating Temperature
300 Degrees F
Minimum Operating Pressure
40 psi
System of Measurement
Inch
Operation Type
Non-synchronous
Repeatability
+/-0.001 in
Minimum Operating Temperature
-20 Degrees F
Weight
14 lb
Total Rated Grip Force @ 100 psi
2,091 N
Description
Parallel Gripper,Wide Body,Non Synchron, Series RPW, Open Width 16 1/8 in, Stroke Length 4 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Width 11 5/8 in, Overall Height 3 7/8 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 14 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,091 N, IP Rating IP54, Seal Material Viton, Displacement 232.69 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.