Zoro Homepage

Parallel Gripper, Wide Body, Non Synchron

  • Mfr # RPW-750M-NS-V

  • Zoro # G1163736


product price: $4,604.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Wide Body,Non Synchron
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
2,091 N
Open Width
410 mm
Overall Height
99.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-750M-NS-V
Zoro #
G1163736
UPC #
-
Country of Origin
United States

Dimensions

Open Width
410 mm
Overall Height
99.8 mm
Overall Width
296 mm
Inlet Size
1/8 in
Stroke Length
114.3 mm
Maximum Finger/Jaw Length
508 mm

Details

Item
Parallel Gripper,Wide Body,Non Synchron
Product Type
Parallel Gripper,Wide Body,Non Synchron
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
2,091 N
Maximum Operating Temperature
150 Degrees C
Weight
6.36 kg
Operation Type
Non-synchronous
Series
RPW
Displacement
232.7 cc
Seal Material
Viton
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
3 bar
IP Rating
IP54
System of Measurement
Metric
Accuracy
+/-0.08 mm
Air Inlet Type
G
Repeatability
+/-0.03 mm
Maximum Actuation Time
1 sec

Description

Parallel Gripper,Wide Body,Non Synchron, Series RPW, Open Width 410 mm, Stroke Length 114.3 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 296 mm, Overall Height 99.8 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 6.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,091 N, IP Rating IP54, Seal Material Viton, Displacement 232.7 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.