Zoro Homepage

Parallel Gripper, Wide Body, Non Synchrono

  • Mfr # RPW-625M-1-NS

  • Zoro # G1163471


product price: $2,655.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Wide Body,Non Synchrono
Overall Width
168 mm
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Accuracy
+/-0.08 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-625M-1-NS
Zoro #
G1163471
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
168 mm
Overall Height
82.3 mm
Inlet Size
1/8 in
Maximum Finger/Jaw Length
381 mm
Stroke Length
50.8 mm
Open Width
219 mm

Details

Item
Parallel Gripper,Wide Body,Non Synchrono
Product Type
Parallel Gripper,Wide Body,Non Synchrono
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Accuracy
+/-0.08 mm
Total Rated Grip Force @ 100 psi
1,068 N
Seal Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Displacement
21.6 cc
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-35 Degrees C
IP Rating
IP54
Minimum Operating Pressure
3 bar
Weight
2.95 kg
Air Inlet Type
G
Operation Type
Non-synchronous
Series
RPW
Maximum Actuation Time
0.52 sec

Description

Parallel Gripper,Wide Body,Non Synchrono, Series RPW, Open Width 219 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 168 mm, Overall Height 82.3 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 2.95 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,068 N, IP Rating IP54, Seal Material Buna-N, Displacement 21.6 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.