Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Wide Body

  • Mfr # RPW-250-V

  • Zoro # G1162150


product price: $2,207.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Wide Body
Weight
0.66 lb
Overall Height
1 1/4 in
Accuracy
+/-0.002 in
Stroke Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPW-250-V
Zoro #
G1162150
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Stroke Length
3/4 in
Open Width
3 5/8 in
Inlet Size
M5
Overall Width
2 7/8 in

Details

Item
Parallel Gripper,Wide Body
Product Type
Parallel Gripper,Wide Body
Weight
0.66 lb
Accuracy
+/-0.002 in
Seal Material
Viton
Total Rated Grip Force @ 100 psi
222 N
Series
RPW
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
300 Degrees F
System of Measurement
Inch
Operation Type
Synchronous
IP Rating
IP54
Minimum Operating Pressure
40 psi
Maximum Operating Pressure
100 psi
Displacement
0.37 cc
Repeatability
+/-0.001 in
Maximum Actuation Time
0.16 sec

Description

Parallel Gripper,Wide Body, Series RPW, Open Width 3 5/8 in, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Width 2 7/8 in, Overall Height 1 1/4 in, Inlet Size M5, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.66 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 0.37 cc, Accuracy +/-0.002 in, Repeatability +/-0.001 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.