Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Wide Body

  • Mfr # RPW-375M-2-V

  • Zoro # G1162519


product price: $2,316.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Wide Body
Displacement
9.8 cc
Minimum Operating Temperature
-30 Degrees C
Overall Width
136 mm
Minimum Operating Pressure
3 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPW-375M-2-V
Zoro #
G1162519
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
136 mm
Maximum Finger/Jaw Length
153 mm
Open Width
187 mm
Inlet Size
M5
Overall Height
50.5 mm
Stroke Length
50.8 mm

Details

Item
Parallel Gripper, Wide Body
Product Type
Parallel Gripper, Wide Body
Displacement
9.8 cc
Minimum Operating Temperature
-30 Degrees C
Minimum Operating Pressure
3 bar
Series
RPW
Maximum Operating Temperature
150 Degrees C
Seal Material
Viton
Operation Type
Synchronous
Total Rated Grip Force @ 100 psi
400 N
System of Measurement
Metric
Repeatability
+/-0.03 mm
IP Rating
IP54
Weight
0.91 kg
Maximum Actuation Time
0.25 sec
Maximum Operating Pressure
7 bar
Accuracy
+/-0.05 mm

Description

Parallel Gripper, Wide Body, Series RPW, Open Width 187 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 136 mm, Overall Height 50.5 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.91 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 400 N, IP Rating IP54, Seal Material Viton, Displacement 9.8 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.