Zoro Homepage

Parallel Gripper, Wide Body

  • Mfr # RPW-500-2-V

  • Zoro # G1163219


product price: $2,972.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Wide Body
Minimum Operating Pressure
40 psi
Inlet Size
1/8 in
Maximum Finger/Jaw Length
12 in
Open Width
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-500-2-V
Zoro #
G1163219
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Maximum Finger/Jaw Length
12 in
Open Width
9 1/4 in
Overall Height
2 5/8 in
Overall Width
6 3/4 in
Stroke Length
2 1/2 in

Details

Item
Parallel Gripper,Wide Body
Product Type
Parallel Gripper,Wide Body
Minimum Operating Pressure
40 psi
Maximum Actuation Time
0.33 sec
Seal Material
Viton
Total Rated Grip Force @ 100 psi
222.41 N
Weight
4 lb
Repeatability
+/-0.001 in
Displacement
49.16 cc
Accuracy
+/-0.003 in
Minimum Operating Temperature
-20 Degrees F
IP Rating
IP54
Series
RPW
Operation Type
Synchronous
Maximum Operating Temperature
300 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
100 psi
Air Inlet Type
G

Description

Parallel Gripper,Wide Body, Series RPW, Open Width 9 1/4 in, Stroke Length 2 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Width 6 3/4 in, Overall Height 2 5/8 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 4 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54, Seal Material Viton, Displacement 49.16 cc, Accuracy +/-0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.