Parallel Gripper, Wide Body
Mfr # RPW-500M-2-V
Zoro # G1162491
product price: $2,464.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper, Wide Body
Overall Height
66.4 mm
Displacement
49.2 cc
Maximum Operating Temperature
150 Degrees C
Operation Type
Synchronous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPW-500M-2-V
Zoro #
G1162491
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66.4 mm
Inlet Size
1/8 in
Open Width
234 mm
Stroke Length
63.5 mm
Maximum Finger/Jaw Length
305 mm
Overall Width
170 mm
Details
Item
Parallel Gripper, Wide Body
Product Type
Parallel Gripper, Wide Body
Displacement
49.2 cc
Maximum Operating Temperature
150 Degrees C
Operation Type
Synchronous
Seal Material
Viton
Series
RPW
Weight
1.85 kg
Repeatability
+/-0.03 mm
IP Rating
IP54
Minimum Operating Pressure
3 bar
Total Rated Grip Force @ 100 psi
667 N
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.33 sec
Accuracy
+/-0.08 mm
System of Measurement
Metric
Minimum Operating Temperature
-30 Degrees C
Air Inlet Type
G
Description
Parallel Gripper, Wide Body, Series RPW, Open Width 234 mm, Stroke Length 63.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 170 mm, Overall Height 66.4 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.85 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 667 N, IP Rating IP54, Seal Material Viton, Displacement 49.2 cc, Accuracy +/-0.08 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.