Parallel Gripper, Wide Body
Mfr # RPW-625-2-V
Zoro # G1162920
product price: $3,671.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Wide Body
Maximum Actuation Time
0.69 sec
Series
RPW
Maximum Operating Pressure
100 psi
Seal Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPW-625-2-V
Zoro #
G1162920
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
3 1/2 in
Overall Height
3 1/4 in
Inlet Size
1/8 in
Maximum Finger/Jaw Length
15 in
Open Width
12 5/8 in
Overall Width
9 1/8 in
Details
Item
Parallel Gripper,Wide Body
Product Type
Parallel Gripper,Wide Body
Maximum Actuation Time
0.69 sec
Series
RPW
Maximum Operating Pressure
100 psi
Seal Material
Viton
Accuracy
+/-0.003 in
Minimum Operating Pressure
40 psi
Maximum Operating Temperature
300 Degrees F
Air Inlet Type
G
Total Rated Grip Force @ 100 psi
1,067.57 N
Repeatability
+/-0.001 in
System of Measurement
Inch
Operation Type
Synchronous
Displacement
37.85 cc
IP Rating
IP54
Weight
7.8 lb
Minimum Operating Temperature
-20 Degrees F
Description
Parallel Gripper,Wide Body, Series RPW, Open Width 12 5/8 in, Stroke Length 3 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Width 9 1/8 in, Overall Height 3 1/4 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 7.8 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,067.57 N, IP Rating IP54, Seal Material Viton, Displacement 37.85 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.