Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Widebody, Dc, Non Synchr

  • Mfr # DPW-375M-1-NS

  • Zoro # G1145420


product price: $1,507.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Non Synchr
Weight
0.81 kg
Overall Width
97 mm
Maximum Finger/Jaw Length
178 mm
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-375M-1-NS
Zoro #
G1145420
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
97 mm
Maximum Finger/Jaw Length
178 mm
Stroke Length
25.4 mm
Open Width
122 mm
Inlet Size
M5
Overall Length
54.7 mm
Overall Height
54 mm

Details

Item
Parallel Gripper,Widebody,Dc,Non Synchr
Product Type
Parallel Gripper,Widebody,Dc,Non Synchr
Weight
0.81 kg
Seal Material
Buna-N
Total Rated Grip Force @ 100 psi
445 N
Operation Type
Non-synchronous
Series
DPW
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.16 sec
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-35 Degrees C
Minimum Operating Pressure
1.5 bar
Accuracy
+/-0.08 mm
IP Rating
IP66
System of Measurement
Metric
Displacement
11.3 cc
Maximum Operating Pressure
7 bar

Description

Parallel Gripper,Widebody,Dc,Non Synchr, Series DPW, Open Width 122 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 54.7 mm, Overall Width 97 mm, Overall Height 54 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.81 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Buna-N, Displacement 11.3 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.