Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Widebody, Dc, Non Synchro

  • Mfr # DPW-375M-2-NS

  • Zoro # G1145350


product price: $1,870.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Non Synchro
Displacement
22.6 cc
System of Measurement
Metric
IP Rating
IP66
Maximum Actuation Time
0.2 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-375M-2-NS
Zoro #
G1145350
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
178 mm
Overall Length
54.7 mm
Inlet Size
M5
Stroke Length
50.8 mm
Overall Height
54 mm
Overall Width
147 mm
Open Width
198 mm

Details

Item
Parallel Gripper,Widebody,Dc,Non Synchro
Product Type
Parallel Gripper,Widebody,Dc,Non Synchro
Displacement
22.6 cc
System of Measurement
Metric
IP Rating
IP66
Maximum Actuation Time
0.2 sec
Operation Type
Non-synchronous
Total Rated Grip Force @ 100 psi
445 N
Accuracy
+/-0.08 mm
Maximum Operating Pressure
7 bar
Seal Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-35 Degrees C
Weight
1.2 kg
Minimum Operating Pressure
1.5 bar
Series
DPW

Description

Parallel Gripper,Widebody,Dc,Non Synchro, Series DPW, Open Width 198 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 54.7 mm, Overall Width 147 mm, Overall Height 54 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.2 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Buna-N, Displacement 22.6 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.