Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Widebody, Dc, Non Synchro

  • Mfr # DPW-500M-1-NS

  • Zoro # G1146026


product price: $1,831.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Non Synchro
Open Width
164 mm
Weight
1.48 kg
Stroke Length
38.1 mm
Displacement
30.2 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-500M-1-NS
Zoro #
G1146026
UPC #
-
Country of Origin
United States

Dimensions

Open Width
164 mm
Stroke Length
38.1 mm
Overall Length
63.7 mm
Overall Width
125 mm
Maximum Finger/Jaw Length
330 mm
Inlet Size
M5
Overall Height
51 mm

Details

Item
Parallel Gripper,Widebody,Dc,Non Synchro
Product Type
Parallel Gripper,Widebody,Dc,Non Synchro
Weight
1.48 kg
Displacement
30.2 cc
Seal Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-35 Degrees C
Operation Type
Non-synchronous
System of Measurement
Metric
IP Rating
IP66
Minimum Operating Pressure
1.5 bar
Series
DPW
Accuracy
+/-0.08 mm
Total Rated Grip Force @ 100 psi
800 N
Maximum Actuation Time
0.2 sec
Maximum Operating Pressure
7 bar

Description

Parallel Gripper,Widebody,Dc,Non Synchro, Series DPW, Open Width 164 mm, Stroke Length 38.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 63.7 mm, Overall Width 125 mm, Overall Height 51 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.48 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 800 N, IP Rating IP66, Seal Material Buna-N, Displacement 30.2 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.