Parallel Gripper, Widebody, Dc, Viton
Mfr # DPW-375M-2-V
Zoro # G1145341
product price: $1,796.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Widebody,Dc,Viton
Repeatability
+/-0.03 mm
Overall Width
147 mm
Seal Material
Viton
Series
DPW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPW-375M-2-V
Zoro #
G1145341
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
147 mm
Stroke Length
50.8 mm
Open Width
198 mm
Overall Height
54 mm
Overall Length
54.7 mm
Maximum Finger/Jaw Length
178 mm
Inlet Size
M5
Details
Item
Parallel Gripper,Widebody,Dc,Viton
Product Type
Parallel Gripper,Widebody,Dc,Viton
Repeatability
+/-0.03 mm
Seal Material
Viton
Series
DPW
Minimum Operating Pressure
1.5 bar
Weight
1.2 kg
Total Rated Grip Force @ 100 psi
445 N
Maximum Operating Temperature
150 Degrees C
Maximum Actuation Time
0.2 sec
Displacement
22.6 cc
System of Measurement
Metric
IP Rating
IP66
Maximum Operating Pressure
7 bar
Operation Type
Synchronous
Minimum Operating Temperature
-30 Degrees C
Accuracy
+/-0.08 mm
Description
Parallel Gripper,Widebody,Dc,Viton, Series DPW, Open Width 198 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 54.7 mm, Overall Width 147 mm, Overall Height 54 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.2 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Viton, Displacement 22.6 cc, Accuracy +/-0.08 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.