Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Widebody, Dc, Wiper

  • Mfr # DPW-250M-1-W

  • Zoro # G1145886


product price: $1,412.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Wiper
Maximum Actuation Time
0.12 sec
Minimum Operating Pressure
1.5 bar
Weight
0.3 kg
Displacement
3.8 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-250M-1-W
Zoro #
G1145886
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37.6 mm
Inlet Size
M3
Overall Width
79 mm
Open Width
98 mm
Stroke Length
19.1 mm
Maximum Finger/Jaw Length
127 mm
Overall Length
37.6 mm

Details

Item
Parallel Gripper,Widebody,Dc,Wiper
Product Type
Parallel Gripper,Widebody,Dc,Wiper
Maximum Actuation Time
0.12 sec
Minimum Operating Pressure
1.5 bar
Weight
0.3 kg
Displacement
3.8 cc
Seal Material
Buna-N
Total Rated Grip Force @ 100 psi
222 N
Maximum Operating Pressure
7 bar
Series
DPW
Accuracy
+/-0.08 mm
Operation Type
Synchronous
IP Rating
IP66
Repeatability
+/-0.03 mm
System of Measurement
Metric
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
80 Degrees C

Description

Parallel Gripper,Widebody,Dc,Wiper, Series DPW, Open Width 98 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 37.6 mm, Overall Width 79 mm, Overall Height 37.6 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.3 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP66, Seal Material Buna-N, Displacement 3.8 cc, Accuracy +/-0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.