Zoro Homepage

Parallel Gripper, Widebody, Dc, Wiper

  • Mfr # DPW-375M-1-W

  • Zoro # G1145387


product price: $1,412.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Wiper
Overall Length
54.7 mm
Inlet Size
M5
Minimum Operating Temperature
-35 Degrees C
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-375M-1-W
Zoro #
G1145387
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54.7 mm
Inlet Size
M5
Stroke Length
25.4 mm
Overall Width
97 mm
Open Width
122 mm
Maximum Finger/Jaw Length
178 mm
Overall Height
54 mm

Details

Item
Parallel Gripper,Widebody,Dc,Wiper
Product Type
Parallel Gripper,Widebody,Dc,Wiper
Minimum Operating Temperature
-35 Degrees C
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
445 N
Displacement
11.3 cc
Series
DPW
Maximum Operating Pressure
7 bar
Operation Type
Synchronous
Seal Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Weight
0.81 kg
IP Rating
IP66
Accuracy
+/-0.08 mm
Maximum Actuation Time
0.16 sec
Minimum Operating Pressure
1.5 bar
Repeatability
+/-0.03 mm

Description

Parallel Gripper,Widebody,Dc,Wiper, Series DPW, Open Width 122 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 54.7 mm, Overall Width 97 mm, Overall Height 54 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.81 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Buna-N, Displacement 11.3 cc, Accuracy +/-0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.