Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Widebody, Dc, Wiper

  • Mfr # DPW-375M-2-W

  • Zoro # G1145335


product price: $1,752.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Wiper
Inlet Size
M5
IP Rating
IP66
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
445 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-375M-2-W
Zoro #
G1145335
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Overall Width
147 mm
Overall Length
54.7 mm
Overall Height
54 mm
Open Width
198 mm
Stroke Length
50.8 mm
Maximum Finger/Jaw Length
178 mm

Details

Item
Parallel Gripper,Widebody,Dc,Wiper
Product Type
Parallel Gripper,Widebody,Dc,Wiper
IP Rating
IP66
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
445 N
Maximum Operating Pressure
7 bar
Weight
1.2 kg
Maximum Actuation Time
0.2 sec
System of Measurement
Metric
Accuracy
+/-0.08 mm
Minimum Operating Pressure
1.5 bar
Minimum Operating Temperature
-35 Degrees C
Displacement
22.6 cc
Series
DPW
Repeatability
+/-0.03 mm
Operation Type
Synchronous
Seal Material
Buna-N

Description

Parallel Gripper,Widebody,Dc,Wiper, Series DPW, Open Width 198 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 54.7 mm, Overall Width 147 mm, Overall Height 54 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.2 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Buna-N, Displacement 22.6 cc, Accuracy +/-0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.