Zoro Homepage

Parallel Gripper, Widebody, Dc, Wiper

  • Mfr # DPW-500M-2-W

  • Zoro # G1145789


product price: $2,054.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Wiper
Minimum Operating Temperature
-35 Degrees C
Total Rated Grip Force @ 100 psi
800 N
Maximum Operating Pressure
7 bar
Open Width
240 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-500M-2-W
Zoro #
G1145789
UPC #
-
Country of Origin
United States

Dimensions

Open Width
240 mm
Stroke Length
63.5 mm
Overall Width
177 mm
Overall Length
63.7 mm
Inlet Size
M5
Overall Height
51 mm
Maximum Finger/Jaw Length
330 mm

Details

Item
Parallel Gripper,Widebody,Dc,Wiper
Product Type
Parallel Gripper,Widebody,Dc,Wiper
Minimum Operating Temperature
-35 Degrees C
Total Rated Grip Force @ 100 psi
800 N
Maximum Operating Pressure
7 bar
Seal Material
Buna-N
Operation Type
Synchronous
Weight
2 kg
Maximum Actuation Time
0.28 sec
Displacement
50.3 cc
IP Rating
IP66
Minimum Operating Pressure
1.5 bar
Accuracy
+/-0.08 mm
System of Measurement
Metric
Series
DPW
Maximum Operating Temperature
80 Degrees C
Repeatability
+/-0.03 mm

Description

Parallel Gripper,Widebody,Dc,Wiper, Series DPW, Open Width 240 mm, Stroke Length 63.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 63.7 mm, Overall Width 177 mm, Overall Height 51 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 2 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 800 N, IP Rating IP66, Seal Material Buna-N, Displacement 50.3 cc, Accuracy +/-0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.