Zoro Homepage

Parallel Gripper, Widebody, Dc, Wiper, Viton

  • Mfr # DPW-250M-1-W-V

  • Zoro # G1145877


product price: $1,441.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Wiper,Viton
Maximum Finger/Jaw Length
127 mm
Displacement
3.8 cc
Overall Length
37.6 mm
Series
DPW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-250M-1-W-V
Zoro #
G1145877
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
127 mm
Overall Length
37.6 mm
Overall Height
37.6 mm
Inlet Size
M3
Overall Width
79 mm
Stroke Length
19.1 mm
Open Width
98 mm

Details

Item
Parallel Gripper,Widebody,Dc,Wiper,Viton
Product Type
Parallel Gripper,Widebody,Dc,Wiper,Viton
Displacement
3.8 cc
Series
DPW
Total Rated Grip Force @ 100 psi
222 N
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.12 sec
Maximum Operating Temperature
150 Degrees C
Accuracy
+/-0.08 mm
System of Measurement
Metric
IP Rating
IP66
Seal Material
Viton
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
1.5 bar
Weight
0.3 kg
Operation Type
Synchronous
Minimum Operating Temperature
-30 Degrees C

Description

Parallel Gripper,Widebody,Dc,Wiper,Viton, Series DPW, Open Width 98 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 37.6 mm, Overall Width 79 mm, Overall Height 37.6 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.3 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP66, Seal Material Viton, Displacement 3.8 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.