Zoro Homepage

Parallel Gripper, Widebody, Dc, Wiper, Viton

  • Mfr # DPW-250M-2-W-V

  • Zoro # G1145490


product price: $1,546.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Wiper,Viton
System of Measurement
Metric
Maximum Operating Temperature
150 Degrees C
Open Width
136 mm
Maximum Actuation Time
0.14 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-250M-2-W-V
Zoro #
G1145490
UPC #
-
Country of Origin
United States

Dimensions

Open Width
136 mm
Inlet Size
M3
Overall Width
104 mm
Overall Length
37.6 mm
Overall Height
37.6 mm
Stroke Length
31.8 mm
Maximum Finger/Jaw Length
127 mm

Details

Item
Parallel Gripper,Widebody,Dc,Wiper,Viton
Product Type
Parallel Gripper,Widebody,Dc,Wiper,Viton
System of Measurement
Metric
Maximum Operating Temperature
150 Degrees C
Maximum Actuation Time
0.14 sec
Weight
0.39 kg
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
222 N
Displacement
6.3 cc
Operation Type
Synchronous
Repeatability
+/-0.03 mm
Accuracy
+/-0.08 mm
IP Rating
IP66
Maximum Operating Pressure
7 bar
Seal Material
Viton
Series
DPW
Minimum Operating Pressure
1.5 bar

Description

Parallel Gripper,Widebody,Dc,Wiper,Viton, Series DPW, Open Width 136 mm, Stroke Length 31.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 37.6 mm, Overall Width 104 mm, Overall Height 37.6 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.39 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP66, Seal Material Viton, Displacement 6.3 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.