Zoro Homepage

Parallel Gripper, Widebody, Dc, Wiper, Viton

  • Mfr # DPW-375M-2-W-V

  • Zoro # G1145326


product price: $1,912.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Wiper,Viton
Displacement
22.6 cc
Series
DPW
Total Rated Grip Force @ 100 psi
445 N
Stroke Length
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-375M-2-W-V
Zoro #
G1145326
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
50.8 mm
Overall Width
147 mm
Inlet Size
M5
Overall Length
54.7 mm
Maximum Finger/Jaw Length
178 mm
Overall Height
54 mm
Open Width
198 mm

Details

Item
Parallel Gripper,Widebody,Dc,Wiper,Viton
Product Type
Parallel Gripper,Widebody,Dc,Wiper,Viton
Displacement
22.6 cc
Series
DPW
Total Rated Grip Force @ 100 psi
445 N
Seal Material
Viton
Repeatability
+/-0.03 mm
System of Measurement
Metric
Maximum Operating Temperature
150 Degrees C
Operation Type
Synchronous
Maximum Actuation Time
0.2 sec
IP Rating
IP66
Accuracy
+/-0.08 mm
Minimum Operating Temperature
-30 Degrees C
Weight
1.2 kg
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
1.5 bar

Description

Parallel Gripper,Widebody,Dc,Wiper,Viton, Series DPW, Open Width 198 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 54.7 mm, Overall Width 147 mm, Overall Height 54 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.2 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Viton, Displacement 22.6 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.