Zoro Homepage

Parallel Gripper, Widebody, Dc, Wiper, Viton

  • Mfr # DPW-500M-1-W-V

  • Zoro # G1145868


product price: $1,958.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Wiper,Viton
Maximum Operating Temperature
150 Degrees C
Total Rated Grip Force @ 100 psi
800 N
Open Width
164 mm
Accuracy
+/-0.08 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-500M-1-W-V
Zoro #
G1145868
UPC #
-
Country of Origin
United States

Dimensions

Open Width
164 mm
Stroke Length
38.1 mm
Overall Height
51 mm
Inlet Size
M5
Overall Length
63.7 mm
Overall Width
125 mm
Maximum Finger/Jaw Length
330 mm

Details

Item
Parallel Gripper,Widebody,Dc,Wiper,Viton
Product Type
Parallel Gripper,Widebody,Dc,Wiper,Viton
Maximum Operating Temperature
150 Degrees C
Total Rated Grip Force @ 100 psi
800 N
Accuracy
+/-0.08 mm
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Pressure
7 bar
Displacement
30.2 cc
System of Measurement
Metric
IP Rating
IP66
Maximum Actuation Time
0.2 sec
Minimum Operating Pressure
1.5 bar
Operation Type
Synchronous
Seal Material
Viton
Weight
1.48 kg
Series
DPW
Repeatability
+/-0.03 mm

Description

Parallel Gripper,Widebody,Dc,Wiper,Viton, Series DPW, Open Width 164 mm, Stroke Length 38.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 63.7 mm, Overall Width 125 mm, Overall Height 51 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.48 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 800 N, IP Rating IP66, Seal Material Viton, Displacement 30.2 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.