Zoro Homepage

Parallel Gripper, Widebody, Dc, Wiper, Viton

  • Mfr # DPW-500M-2-W-V

  • Zoro # G1145770


product price: $2,178.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Wiper,Viton
Open Width
240 mm
IP Rating
IP66
Series
DPW
Repeatability
+/-0.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-500M-2-W-V
Zoro #
G1145770
UPC #
-
Country of Origin
United States

Dimensions

Open Width
240 mm
Stroke Length
63.5 mm
Overall Height
51 mm
Overall Length
63.7 mm
Maximum Finger/Jaw Length
330 mm
Overall Width
177 mm
Inlet Size
M5

Details

Item
Parallel Gripper,Widebody,Dc,Wiper,Viton
Product Type
Parallel Gripper,Widebody,Dc,Wiper,Viton
IP Rating
IP66
Series
DPW
Repeatability
+/-0.03 mm
Displacement
50.3 cc
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.28 sec
Maximum Operating Temperature
150 Degrees C
Operation Type
Synchronous
Total Rated Grip Force @ 100 psi
800 N
System of Measurement
Metric
Accuracy
+/-0.08 mm
Minimum Operating Temperature
-30 Degrees C
Seal Material
Viton
Minimum Operating Pressure
1.5 bar
Weight
2 kg

Description

Parallel Gripper,Widebody,Dc,Wiper,Viton, Series DPW, Open Width 240 mm, Stroke Length 63.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 63.7 mm, Overall Width 177 mm, Overall Height 51 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 2 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 800 N, IP Rating IP66, Seal Material Viton, Displacement 50.3 cc, Accuracy +/-0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.