Zoro Homepage

Parallel Gripperper, 3 Jaw, Hole Thru, Sprn

  • Mfr # PPC-12-RI

  • Zoro # G1157226


product price: $3,393.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripperper,3 Jaw,Hole Thru,Sprn
Seal Material
Buna-N
Total Rated Grip Force @ 100 psi
1,472.36 N
Displacement
22.94 cc
Weight
2.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-12-RI
Zoro #
G1157226
UPC #
-
Country of Origin
France

Dimensions

Maximum Finger/Jaw Length
2 3/8 in
Stroke Length
1/4 in
Overall Height
2 7/8 in
Overall Width
3 3/8 in

Details

Item
Parallel Gripperper,3 Jaw,Hole Thru,Sprn
Product Type
Parallel Gripperper,3 Jaw,Hole Thru,Sprn
Seal Material
Buna-N
Total Rated Grip Force @ 100 psi
1,472.36 N
Displacement
22.94 cc
Weight
2.2 lb
Spring Assist
Spring Open
Maximum Operating Temperature
180 Degrees F
Series
PPC
IP Rating
IP54
Operation Type
Synchronous
Repeatability
+/-0.0008 in
System of Measurement
Inch
Minimum Operating Pressure
45 psi
Maximum Actuation Time
0.03 sec
Maximum Operating Pressure
100 psi
Minimum Operating Temperature
-30 Degrees F

Description

Parallel Gripperper,3 Jaw,Hole Thru,Sprn, Series PPC, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 3 3/8 in, Overall Height 2 7/8 in, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 2.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,472.36 N, IP Rating IP54, Seal Material Buna-N, Displacement 22.94 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.