Parallel Gripperper, 3 Jaw, Hole Thru, Sprn
Mfr # PPC-25-RI-C-V
Zoro # G1157250
product price: $5,276.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripperper,3 Jaw,Hole Thru,Sprn
System of Measurement
Inch
Overall Height
3 5/8 in
Displacement
50.96 cc
Series
PPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPC-25-RI-C-V
Zoro #
G1157250
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 5/8 in
Overall Width
4 1/2 in
Stroke Length
3/4 in
Details
Item
Parallel Gripperper,3 Jaw,Hole Thru,Sprn
Product Type
Parallel Gripperper,3 Jaw,Hole Thru,Sprn
System of Measurement
Inch
Displacement
50.96 cc
Series
PPC
Maximum Actuation Time
0.04 sec
Repeatability
+/-0.0008 in
Maximum Operating Temperature
300 Degrees F
Seal Material
Viton
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
100 psi
Spring Assist
Spring Open
IP Rating
IP54
Minimum Operating Pressure
45 psi
Total Rated Grip Force @ 100 psi
1,642 N
Weight
5.1 lb
Description
Parallel Gripperper,3 Jaw,Hole Thru,Sprn, Series PPC, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 4 1/2 in, Overall Height 3 5/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 5.1 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,642 N, IP Rating IP54, Seal Material Viton, Displacement 50.96 cc, Repeatability +/-0.0008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.