Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripperper, 3 Jaw, Hole Thru, Sprn

  • Mfr # PPC-25-RI-V

  • Zoro # G1157269


product price: $4,233.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripperper,3 Jaw,Hole Thru,Sprn
Minimum Operating Pressure
45 psi
Maximum Operating Pressure
100 psi
Series
PPC
Total Rated Grip Force @ 100 psi
2,620.01 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-25-RI-V
Zoro #
G1157269
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 1/2 in
Stroke Length
1/2 in
Maximum Finger/Jaw Length
3 1/2 in
Overall Height
3 3/8 in

Details

Item
Parallel Gripperper,3 Jaw,Hole Thru,Sprn
Product Type
Parallel Gripperper,3 Jaw,Hole Thru,Sprn
Minimum Operating Pressure
45 psi
Maximum Operating Pressure
100 psi
Series
PPC
Total Rated Grip Force @ 100 psi
2,620.01 N
Repeatability
+/-0.0008 in
Seal Material
Viton
System of Measurement
Inch
Displacement
50.96 cc
Maximum Actuation Time
0.04 sec
Spring Assist
Spring Open
Operation Type
Synchronous
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-20 Degrees F
Weight
4.9 lb
IP Rating
IP54

Description

Parallel Gripperper,3 Jaw,Hole Thru,Sprn, Series PPC, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 4 1/2 in, Overall Height 3 3/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 4.9 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,620.01 N, IP Rating IP54, Seal Material Viton, Displacement 50.96 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.