Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripperper, 3 Jaw, Hole Thru, Sprn

  • Mfr # PPC-34-RI-C

  • Zoro # G1157366


product price: $5,581.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripperper,3 Jaw,Hole Thru,Sprn
Repeatability
+/-0.0008 in
Maximum Finger/Jaw Length
4 3/4 in
Series
PPC
Minimum Operating Pressure
45 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC-34-RI-C
Zoro #
G1157366
UPC #
-
Country of Origin
France

Dimensions

Maximum Finger/Jaw Length
4 3/4 in
Overall Width
5 7/8 in
Overall Height
4 5/8 in
Stroke Length
1 1/8 in

Details

Item
Parallel Gripperper,3 Jaw,Hole Thru,Sprn
Product Type
Parallel Gripperper,3 Jaw,Hole Thru,Sprn
Repeatability
+/-0.0008 in
Series
PPC
Minimum Operating Pressure
45 psi
IP Rating
IP54
Maximum Operating Temperature
180 Degrees F
Total Rated Grip Force @ 100 psi
2,837.97 N
Maximum Actuation Time
0.06 sec
Weight
11.7 lb
Minimum Operating Temperature
-30 Degrees F
Seal Material
Buna-N
System of Measurement
Inch
Displacement
127.99 cc
Operation Type
Synchronous
Spring Assist
Spring Open
Maximum Operating Pressure
100 psi

Description

Parallel Gripperper,3 Jaw,Hole Thru,Sprn, Series PPC, Stroke Length 1 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 5 7/8 in, Overall Height 4 5/8 in, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 11.7 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,837.97 N, IP Rating IP54, Seal Material Buna-N, Displacement 127.99 cc, Repeatability +/-0.0008 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.