Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripperper, 3 Jaw, Hole Thru, Sprn

  • Mfr # PPC-34-RI

  • Zoro # G1157357


product price: $4,739.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripperper,3 Jaw,Hole Thru,Sprn
Spring Assist
Spring Open
IP Rating
IP54
Operation Type
Synchronous
Displacement
127.99 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-34-RI
Zoro #
G1157357
UPC #
-
Country of Origin
France

Dimensions

Maximum Finger/Jaw Length
4 3/4 in
Stroke Length
3/4 in
Overall Height
4 3/8 in
Overall Width
5 7/8 in

Details

Item
Parallel Gripperper,3 Jaw,Hole Thru,Sprn
Product Type
Parallel Gripperper,3 Jaw,Hole Thru,Sprn
Spring Assist
Spring Open
IP Rating
IP54
Operation Type
Synchronous
Displacement
127.99 cc
Maximum Operating Pressure
100 psi
Minimum Operating Pressure
45 psi
Repeatability
+/-0.0008 in
Total Rated Grip Force @ 100 psi
4,332.57 N
Maximum Actuation Time
0.06 sec
System of Measurement
Inch
Minimum Operating Temperature
-30 Degrees F
Weight
11.2 lb
Seal Material
Buna-N
Maximum Operating Temperature
180 Degrees F
Series
PPC

Description

Parallel Gripperper,3 Jaw,Hole Thru,Sprn, Series PPC, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 5 7/8 in, Overall Height 4 3/8 in, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 11.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 4,332.57 N, IP Rating IP54, Seal Material Buna-N, Displacement 127.99 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.