Zoro Homepage

Parallel Gripperper, 3 Jaw, Hole Thu, Sprng

  • Mfr # PPC-12-RE-C

  • Zoro # G1157199


product price: $4,387.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripperper,3 Jaw,Hole Thu,Sprng
Overall Width
3 3/8 in
Minimum Operating Pressure
45 psi
Overall Height
3 1/8 in
Displacement
22.94 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-12-RE-C
Zoro #
G1157199
UPC #
-
Country of Origin
France

Dimensions

Overall Width
3 3/8 in
Overall Height
3 1/8 in
Stroke Length
5/8 in
Maximum Finger/Jaw Length
2 3/8 in

Details

Item
Parallel Gripperper,3 Jaw,Hole Thu,Sprng
Product Type
Parallel Gripperper,3 Jaw,Hole Thu,Sprng
Minimum Operating Pressure
45 psi
Displacement
22.94 cc
Maximum Operating Pressure
100 psi
Maximum Actuation Time
0.03 sec
Spring Assist
Spring Closed
System of Measurement
Inch
Minimum Operating Temperature
-30 Degrees F
Series
PPC
Operation Type
Synchronous
Weight
2.4 lb
Total Rated Grip Force @ 100 psi
894.09 N
Seal Material
Buna-N
Maximum Operating Temperature
180 Degrees F
Repeatability
+/-0.0008 in
IP Rating
IP54

Description

Parallel Gripperper,3 Jaw,Hole Thu,Sprng, Series PPC, Stroke Length 5/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 3 3/8 in, Overall Height 3 1/8 in, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 2.4 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 894.09 N, IP Rating IP54, Seal Material Buna-N, Displacement 22.94 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.