Zoro Homepage

Parallel Gripperper, 3 Jaw, Hole Thu, Sprng

  • Mfr # PPC-12-RE-V

  • Zoro # G1157217


product price: $3,509.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripperper,3 Jaw,Hole Thu,Sprng
Overall Height
2 7/8 in
Displacement
22.94 cc
Operation Type
Synchronous
Maximum Finger/Jaw Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-12-RE-V
Zoro #
G1157217
UPC #
-
Country of Origin
France

Dimensions

Overall Height
2 7/8 in
Maximum Finger/Jaw Length
2 3/8 in
Stroke Length
1/4 in
Overall Width
3 3/8 in

Details

Item
Parallel Gripperper,3 Jaw,Hole Thu,Sprng
Product Type
Parallel Gripperper,3 Jaw,Hole Thu,Sprng
Displacement
22.94 cc
Operation Type
Synchronous
Total Rated Grip Force @ 100 psi
1,472.36 N
Spring Assist
Spring Closed
Minimum Operating Pressure
45 psi
Maximum Operating Pressure
100 psi
Seal Material
Viton
Repeatability
+/-0.0008 in
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-20 Degrees F
System of Measurement
Inch
IP Rating
IP54
Weight
2.2 lb
Maximum Actuation Time
0.03 sec
Series
PPC

Description

Parallel Gripperper,3 Jaw,Hole Thu,Sprng, Series PPC, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 3 3/8 in, Overall Height 2 7/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 2.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,472.36 N, IP Rating IP54, Seal Material Viton, Displacement 22.94 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.