Zoro Homepage

Parallel Gripperper, 3 Jaw, Hole Thu, Sprng

  • Mfr # PPC-25-RE-C

  • Zoro # G1157086


product price: $5,153.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripperper,3 Jaw,Hole Thu,Sprng
Operation Type
Synchronous
System of Measurement
Inch
Minimum Operating Temperature
-30 Degrees F
Stroke Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-25-RE-C
Zoro #
G1157086
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
3/4 in
Overall Height
3 5/8 in
Maximum Finger/Jaw Length
3 1/2 in
Overall Width
4 1/2 in

Details

Item
Parallel Gripperper,3 Jaw,Hole Thu,Sprng
Product Type
Parallel Gripperper,3 Jaw,Hole Thu,Sprng
Operation Type
Synchronous
System of Measurement
Inch
Minimum Operating Temperature
-30 Degrees F
Series
PPC
Maximum Actuation Time
0.04 sec
Spring Assist
Spring Closed
Total Rated Grip Force @ 100 psi
16,409.49 N
IP Rating
IP54
Maximum Operating Temperature
180 Degrees F
Displacement
50.96 cc
Repeatability
+/-0.0008 in
Minimum Operating Pressure
45 psi
Seal Material
Buna-N
Maximum Operating Pressure
100 psi
Weight
5.1 lb

Description

Parallel Gripperper,3 Jaw,Hole Thu,Sprng, Series PPC, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 4 1/2 in, Overall Height 3 5/8 in, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 5.1 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 16,409.49 N, IP Rating IP54, Seal Material Buna-N, Displacement 50.96 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.