Zoro Homepage

Parallel Gripperper, 3 Jaw, Hole Thu, Sprng

  • Mfr # PPC-34-RE-C

  • Zoro # G1157320


product price: $5,581.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripperper,3 Jaw,Hole Thu,Sprng
Maximum Actuation Time
0.06 sec
IP Rating
IP54
System of Measurement
Inch
Overall Height
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-34-RE-C
Zoro #
G1157320
UPC #
-
Country of Origin
France

Dimensions

Overall Height
4 5/8 in
Maximum Finger/Jaw Length
4 3/4 in
Overall Width
5 7/8 in
Stroke Length
1 1/8 in

Details

Item
Parallel Gripperper,3 Jaw,Hole Thu,Sprng
Product Type
Parallel Gripperper,3 Jaw,Hole Thu,Sprng
Maximum Actuation Time
0.06 sec
IP Rating
IP54
System of Measurement
Inch
Maximum Operating Pressure
100 psi
Operation Type
Synchronous
Displacement
127.99 cc
Minimum Operating Temperature
-30 Degrees F
Spring Assist
Spring Closed
Total Rated Grip Force @ 100 psi
2,837.97 N
Maximum Operating Temperature
180 Degrees F
Repeatability
+/-0.0008 in
Weight
11.7 lb
Seal Material
Buna-N
Series
PPC
Minimum Operating Pressure
45 psi

Description

Parallel Gripperper,3 Jaw,Hole Thu,Sprng, Series PPC, Stroke Length 1 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 5 7/8 in, Overall Height 4 5/8 in, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 11.7 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,837.97 N, IP Rating IP54, Seal Material Buna-N, Displacement 127.99 cc, Repeatability +/-0.0008 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.