Parellel Gripper, Precision Roller Series
Mfr # RP-43PM-V
Zoro # G1159770
product price: $7,517.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parellel Gripper,Precision Roller Series
Inlet Size
1/8 in
Weight
7.3 kg
Stroke Length
76.2 mm
Operation Type
Synchronous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-43PM-V
Zoro #
G1159770
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1/8 in
Stroke Length
76.2 mm
Maximum Finger/Jaw Length
203 mm
Overall Length
74.7 mm
Overall Width
216 mm
Overall Height
175 mm
Open Width
292 mm
Description
Parellel Gripper,Precision Roller Series, Series RPP, Open Width 292 mm, Stroke Length 76.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 74.7 mm, Overall Width 216 mm, Overall Height 175 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 7.3 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,224 N, IP Rating IP33, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.