Zoro Homepage

Pince Angulaire 2 Mors Gamme Rua

  • Mfr # RUA-162M-P-RE-KT2

  • Zoro # G1164016


product price: $5,607.99
/ea
Free Shipping & Returns

Key Features

Product Type
Pince Angulaire 2 Mors Gamme Rua
Total Rated Grip Force @ 100 psi
3,790 N
Repeatability
+/-0.03 mm
Gripper Rotation
17.2 Degrees
Air Inlet Type
G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUA-162M-P-RE-KT2
Zoro #
G1164016
UPC #
-
Country of Origin
France

Dimensions

Inlet Size
1/4 in
Overall Width
165 mm
Overall Height
119.5 mm
Maximum Finger Length
280 mm

Details

Item
Pince Angulaire 2 Mors Gamme Rua
Product Type
Pince Angulaire 2 Mors Gamme Rua
Total Rated Grip Force @ 100 psi
3,790 N
Repeatability
+/-0.03 mm
Gripper Rotation
17.2 Degrees
Air Inlet Type
G
Maximum Operating Temperature
150 Degrees C
System of Measurement
Metric
Minimum Operating Temperature
-30 Degrees C
Maximum Actuation Time
0.8 sec
Stroke Adjustment Increment
17.2 Degrees
Series
RUA
Stroke Adjustability
Adjustable
Minimum Operating Pressure
2 bar
Seal Material
Viton
Displacement
322 cc
IP Rating
IP54
Total Stroke
34.4 Degrees
Accuracy
+/-0.08 mm
Maximum Operating Pressure
7 bar
Weight
6.7 kg
Spring Assist
Spring Assist

Description

Pince Angulaire 2 Mors Gamme Rua, Series RUA, Total Stroke 34.4 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Width 165 mm, Overall Height 119.5 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 17.2 Degrees , IP Rating IP54, Gripper Rotation 17.2 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/4 in, Air Inlet Type G, Weight 6.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 3,790 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.