Zoro Homepage

Pince Parallele 2 Mors Gamme Rdh

  • Mfr # RDH-2M-L-O-V

  • Zoro # G1157698


product price: $2,165.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Product Type
Pince Parallele 2 Mors Gamme Rdh
Port Size
M3 x 4
Bore Size
32 mm
Opening/Closing Stroke
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDH-2M-L-O-V
Zoro #
G1157698
UPC #
-
Country of Origin
United States

Dimensions

Port Size
M3 x 4
Bore Size
32 mm
Size
2M
Dimension a
10 mm
Height
83 mm
Dimension B
13.5 mm
Overall Length
40 mm
Stroke Length
12 mm
Overall Height
83 mm
Maximum Finger/Jaw Length
102 mm
Inlet Size
M5
Overall Width
49 mm

Description

Pince Parallele 2 Mors Gamme Rdh, Series RDH, Stroke Length 12 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.5 bar, Overall Length 40 mm, Overall Width 49 mm, Overall Height 83 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.53 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 661 N, IP Rating IP55, Seal Material Viton, Displacement 10.3 cc, Accuracy +/-0.04 mm, Repeatability +/-0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.