Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pince Parallele 2 Mors Gamme Rdh

  • Mfr # RDH-5M-L-V

  • Zoro # G1157838


product price: $2,869.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Product Type
Pince Parallele 2 Mors Gamme Rdh
Maximum Pressure
100 psi
Grip Force Rated Pressure
100 psi
Extended Stroke
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDH-5M-L-V
Zoro #
G1157838
UPC #
-
Country of Origin
United States

Dimensions

Port Size
M5 x 6
Height
162 mm
Dimension B
24 mm
Dimension a
18 mm
Size
5M
Bore Size
69.1 mm
Inlet Size
1/8 in
Stroke Length
26 mm
Overall Width
88 mm
Maximum Finger/Jaw Length
203.2 mm
Overall Height
162 mm
Overall Length
76 mm

Details

Item
Pince Parallele 2 Mors Gamme Rdh
Type
Parallel
Product Type
Pince Parallele 2 Mors Gamme Rdh
Maximum Pressure
100 psi
Grip Force Rated Pressure
100 psi
Extended Stroke
Yes
Gripping Type
Parallel
Opening/Closing Stroke
26 mm
Action Type
Double
Total Grip Force
2,333 N
Seal Material
Viton
Series
RDH
Operating Temp. Range
-30 to 150 Degrees C
Maximum Operating Pressure
7 bar
Operation Type
Synchronous
Displacement
102 cc
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.14 sec
IP Rating
IP55
Minimum Operating Pressure
2 bar
Minimum Operating Temperature
-30 Degrees C
Accuracy
+/-0.06 mm
System of Measurement
Metric
Maximum Operating Temperature
150 Degrees C
Air Inlet Type
G
Total Rated Grip Force @ 100 psi
2,333 N
Weight
3.9 kg

Description

Pince Parallele 2 Mors Gamme Rdh, Series RDH, Stroke Length 26 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Length 76 mm, Overall Width 88 mm, Overall Height 162 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 3.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,333 N, IP Rating IP55, Seal Material Viton, Displacement 102 cc, Accuracy +/-0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.