Pince Parallele 2 Mors Gamme Rdh
Mfr # RDH-5M-V
Zoro # G1157847
product price: $2,961.99
/ea
Free Shipping & Returns
Key Features
Type
Parallel
Product Type
Pince Parallele 2 Mors Gamme Rdh
Total Grip Force
3,593 N
Gripping Type
Parallel
Extended Stroke
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDH-5M-V
Zoro #
G1157847
UPC #
-
Country of Origin
United States
Dimensions
Height
162 mm
Dimension B
30.5 mm
Bore Size
69.1 mm
Dimension a
24.5 mm
Port Size
M5 x 6
Size
5M
Inlet Size
1/8 in
Overall Length
76 mm
Overall Height
162 mm
Overall Width
88 mm
Stroke Length
26 mm
Maximum Finger/Jaw Length
203.2 mm
Description
Pince Parallele 2 Mors Gamme Rdh, Series RDH, Stroke Length 26 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Length 76 mm, Overall Width 88 mm, Overall Height 162 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 3.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,333 N, IP Rating IP55, Seal Material Viton, Displacement 102 cc, Accuracy +/-0.06 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.